CAMP HMS Belay Lock Carabiner

Sebelum PPN:
Rp609.900
Spesifikasi
Strength (kN)23
Dimensions (mm)24x113x77
MaterialAluminium Alloy
StandardEN12275/EN 362

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum alloy carabiner equipped with a proprietary internal lever that creates an inner ring that acts as a keeper for lanyards or energy absorbers. The system is designed to prevent unwanted rotation of the carabiner where it could be put in a compromised position. The wide, rounded shape of the body is ideal for bridging the connection between "A/2" double sternal attachment points on some full body harnesses. Keylock closure prevents snagging during use. Screw gate locking system.

Ulasan Produk

Tidak ada ulasan