CAMP Golden Top Plus Alu Full Body Harness

Sebelum PPN:
Rp7.999.900 - Rp8.099.900
Spesifikasi
Waist (cm)70-110
Legs (cm)45-65
Height (cm)55-75
SizeFit S to L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile and lightweight full body harness designed for professionals who require great freedom of movement during ground operations without losing comfort during suspension. Patented ventral attachment features two loops: the upper loop is for attaching a chest harness and chest ascender and the lower loop holds the ventral D-ring for attaching lanyards and rope tools. Supplied with the patented HMS Belay Lock connector that features an anti-rotation system. Equipped with a keeper strap for securing a chest ascender in a streamlined way. Patented STS automatic buckles on the leg loops. 5 aluminum alloy attachment points: 1 sternal and 1 dorsal for fall arrest, 1 ventral for suspension and 2 side for positioning and restraint. 2 sizes.

Ulasan Produk

Tidak ada ulasan