CAMP Druid Lanyard

Sebelum PPN:
Rp5.999.900
Spesifikasi
Length (m)2
StandardEN 358-EN795/B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work positioning lanyard that allows for precise and quick adjustment even while under tension. Constructed from robust 11 mm static rope with an innovative mechanical adjuster derived from the Druid Pro descender. The locking cam uses a patented design for smooth action on the rope which prevents rapid wear-and-tear and absorbs energy from small shocks with a slight amount of rope slippage. Adjustment is simple and intuitive. To reduce length, simply pull the rope through the device. To increase length, use the trigger for limited tension situations or the lever when the lanyard is completely loaded. Due to the strength of the adjuster, it can be also be used to create adjustable temporary anchor points around a structure. The body and lever are made of robust hot-forged aluminum alloy. Mechanical parts are made of precision-cast stainless steel. The rope is removable and replaceable. Available in several lengths and versions.

Ulasan Produk

Tidak ada ulasan