CAMP Descender Druid (Alat Turun)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Breaking Load (kN)15
Min. Rope Diameter (mm)9.9
StandardEN 341/2A
Rescue Use (kg)200
Maximum Rope Diameter (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lightweight, compact auto-braking descender for rope access and rescue designed for semi-static ropes ranging from 10-11 mm. Proprietary anti-panic function in the lever re-engages the cam if the handle is pulled too far where it could lead to unsafe descent speeds. The body and lever are made of robust hot-forged aluminum alloy. Mechanical parts are made of precision-cast stainless steel. The internal mechanism and locking cam use a patented design for smooth action on the rope which prevents rapid wear-and-tear and absorbs energy from small shocks with a slight amount of rope slippage. The fluid action on the rope also allows the Druid to function well for rope ascent. The cam can be de-activated with a trigger to allow quick sliding of the rope in situations with no load or limited load. Steel ring for attaching a keeper cord. Standards: - EN 12841/C as a descender of the working line for workers up to 120 kg; can also be used for rope access rescue up to 200 kg. - EN 341/2A as an emergency evacuation device on a single line for workers up to 120 kg, 11 mm semi-static rope (Lithium 11 mm). - EN 15151-1 for climbing structures using mountaineering techniques with dynamic ropes ranging from 9.9 to 11 mm.

Ulasan Produk

Tidak ada ulasan