CAMP D Quick Link Aluminium

Sebelum PPN:
Rp569.900
Spesifikasi
Strength (kN)25
Dimensions (mm)14x107x85
MaterialAluminium Alloy
StandardEN 362

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum alloy D shaped quick link with a stainless steel screw gate closure. The wide, rounded shape of the body is ideal for bridging the connection between "A/2" double sternal attachment points on some full body harnesses. Guaranteed strength of 15 kN when pulled in any direction. Constructed from 12 mm rod. Requires 17 mm open-end wrench to lock or open.

Ulasan Produk

Tidak ada ulasan