CAMP Ares Air Helmet (Helm Proyek)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Size (cm)54-62
StandardEN 12492+performance requirements of EN 397

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Ares Air is our most advanced helmet for work at heights with features and specifications specifically developed for the most technical professionals. The robust shell is made of a blend of ABS and polycarbonate with wide ventilation openings on the sides that can be closed with a simple slide-closure system. The energy absorbing internal shell is made of high-density EPS foam. The webbing suspension system adapts to the shape of the head for a uniform and comfortable fit. The vertical position of the polyamide headband is adjustable both in the front and back. Turn dial adjustment is easy to operate with one hand and ensures a secure and precise fit. Adapter kit for small heads is included. The helmet comes standard with sweat-absorbing padding on the suspension system. Water-repellent foam replacement padding is also included in the packaging. Full strength chin strap (> 50 kg) prevents incidental or accidental release. Equipped with attachment points for ear protection, visor and headlamp. No metal is used in the construction in order to prevent problems with corrosion or conductivity. Available in 7 colors. One size fits all. Standards: - EN 12492, that also includes requirements for use at very low temperature (-20 degrees C); - EN 397 performance requirements for energy absorbtion and resistance to penetration.
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait