HP Ink Cartridge 46 (Tinta Printer)

Sebelum PPN:
Rp219.900
Spesifikasi
Dimensions (mm)116x116x37
Accuracy class15 to 32
ContentsInk cartridge
Dimensions (WxDxH) (mm)116x116x37 (without stand)
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 32
Print TechnologyHP Thermal Inkjet
Product TypeStandard Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP Deskjet Ink Advantage 2020hc Printer and HP Deskjet Ink Advantage 2520hc All-in-One, HP DeskJet Ultra Ink Advantage 2029, HP Deskjet Ultra Ink Advantage 2529 All-in-One Printer, and HP DeskJet Ultra Ink Advantage 4729 All-in-One Printer
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait