WURTH Polishing Machine

Sebelum PPN:
Rp20.999.900
Spesifikasi
Rated Voltage (V)AC 230
Frequency (Hz)50
Input Power (W)1200
Cable Length (m)4
Dimensions (mm)370x85x150
Polishing Body Diameter (mm)200
Output Power (W)750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Powerful polishing and satinizing machine in a small, handy design. - For paint and metal surfaces - With the appropriate accessories, the PM 200-E replaces a satin finishing machine - Very handy and light - Little effort when working on side surfaces - Safe and targeted polishing - Double reduction gear enables a very low speed - Increased safety for the user - Soft start and restart protection (after power interruption)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait