WURTH Metal Zinc Spray Perfect (Pelumas Lapisan Logam)

Sebelum PPN:
Rp529.900
Spesifikasi
Volume (ml)400
Chemical BasisModified alkyd resin
GlossGlittering
Grip Resistance (minute)15-20
Maximum Temperature Resistance (°C)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent long-term protection and optimal metal surface appearance High layer thickness in the first coat : - High security through optimal weather protection - Minimal expenditure of time since only one work step is necessary - Good coverage Tested corrosion protection according to DIN : - Zinc spray bright Perfect: 250 hours - Zinc spray perfect: 500 hours - Can be used for repairs according to DIN EN ISO 1461 Application area : - For visual enhancement, repair and protection against corrosion of metallic surfaces.

Ulasan Produk

Tidak ada ulasan