WURTH Carbide Milling Bit Set MX (Mata Bor Tuner)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Processed MaterialSteel, Cast, Stainless steel, Special alloy, Hard and tough material, Non-ferrous metal
Type of GearMX
Cutting MaterialHM
SurfaceBright
Shaft Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The standard burrs with cross toothing for universal machining of steel <60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals. Application area : Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges
Feature
- Produces short chips and a high surface quality - Produced according to strict quality standards with 100% inspection of the soldered connections

Ulasan Produk

Tidak ada ulasan