Maeda Shell Service LLFA Smooth

Sebelum PPN:
Rp1.799.900
Spesifikasi
Weight (g)113
Dimensions (L x W x T) (mm)600x20x8
Tensile Strength1200 PSI (84.4 kg / cm) or higher over the entire temperature range
Elongation (%)325 or more
CharacteristicInsulation
Dielectric Strength400VPN (15.748V / mm), 25000V or more according to JIS C 2107-17
Strength(Destruction) 15 pounds (6.8 kg) or more
TRUSCO Number467-9989
Temperature Range (°C)-90 to 260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This one can be used for all purposes such as insulation, leakage control, corrosion protection, bundling, etc. Almost no waiting time is required, and water flow and electricity are OK!

Ulasan Produk

Tidak ada ulasan