Motoyuki Flap Disc Non-Woven Nylon (5 Pictures)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Granularity36
Compatible MaterialGeneral steel, stainless steel, aluminum
UseRust removal, paint removal, coating material removal, deposit removal, black scale removal
Maximum Operating Speed (m/s)70
Outer Diameter (mm)100
Hole Diameter (mm)Fifteen
Maximum Operating Speed (rpm)13300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disc type brush with abrasive particles dispersed and fixed by nonwoven fabric technology. Excellent elasticity, easy to adjust to the shape and does not damage the substrate. Synthetic nylon fiber with breathability, excellent cooling effect and no clogging.

Ulasan Produk

Tidak ada ulasan