Sumitomo Electric Cutter Chip APMT

Sebelum PPN:
Rp249.900 - Rp269.900
Spesifikasi
Hole ShapePartially cylindrical hole one side 40° -60°
Corner Height Tolerance (mm)± 0.08 to ± 0.2
Inscribed Circle Tolerance (mm)± 0.05 ~ ± 0.15
ShapeParallelogram 85°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: PVD coating. Grade for cast iron milling. Adopts a tough fine-grain base material and ZX coat. ZX coating: Harder than conventional coating film, close to CBN sintered body Stable 6 times longer than non-coated product and more than 3 times longer than conventional coated product Longer life than conventional coating It is hard to cause welding . Abrasion resistance is further improved with twice the adhesion strength compared to the conventional model .

Ulasan Produk

Tidak ada ulasan