Sumitomo Electric Chip WNMG-SU

Sebelum PPN:
Rp149.900 - Rp189.900
Spesifikasi
Cutting Blade Length (mm)8.7
Clearance Angle (degree)0
Thickness (mm)4.76
Hole ShapeCylindrical hole
Chip breakerBoth sides
Corner Height Tolerance (mm)± 0.08 to ± 0.2
Inscribed Circle Diameter (ɸ mm)12.7
Inscribed Circle Tolerance (mm)± 0.05 ~ ± 0.15
ShapeHexagon 80°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: CVD coating. General grade for general steel. A CVD-coated grade with excellent wear resistance and resistance to chipping. Uses a cemented carbide base material containing zirconium.

Ulasan Produk

Tidak ada ulasan