Sumitomo Electric Chip VCGT-AG

Sebelum PPN:
Rp319.900
Spesifikasi
Cutting Blade Length (mm)11.1
Clearance Angle (degree)7
Thickness (mm)3.18
Hole ShapePartially cylindrical hole one side 40° -60°
Corner Radius (mm)0.2
Chip breakerOne side
BreakerPocky type with self-use for aluminum
Corner Height Tolerance (mm)± 0.025
Hole Diameter (ɸ mm)2.8
Inscribed Circle Diameter (ɸ mm)6.35
Inscribed Circle Tolerance (mm)± 0.025
Manufacturer Conventional Part NumberVCGM220FAG
MaterialH1
Nose Radius r (mm)0.2
ShapeDiamond 35°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cemented carbide for turning and milling. For high-speed finishing cutting of non-ferrous metals.

Ulasan Produk

Tidak ada ulasan