Sumitomo Electric Chip TNMG-UM

Sebelum PPN:
Rp249.900
Spesifikasi
Cutting Blade Length (mm)16.5
Clearance Angle (degree)0
Thickness (mm)4.76
Hole ShapeCylindrical hole
Chip breakerBoth sides
Corner Height Tolerance (mm)± 0.08 to ± 0.2
Inscribed Circle Diameter (ɸ mm)9.525
Inscribed Circle Tolerance (mm)± 0.05 ~ ± 0.15
ShapeEquilateral triangle 60°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cermet. For general steel finishing to medium rough cutting. Cermet with high wear resistance and excellent versatility.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait