Sumitomo Electric Chip TBGN-1

Sebelum PPN:
Rp249.900
Spesifikasi
Cutting Blade Length (mm)6.9
Clearance Angle (degree)5
Thickness (mm)1.59
Corner Radius (mm)0.4
Chip breakerNone
Corner Height Tolerance (mm)± 0.025
GradeG class
Inscribed Circle Diameter (ɸ mm)3.97
Inscribed Circle Tolerance (mm)± 0.025
Manufacturer Conventional Part NumberTBGE521
MaterialH1
Nose Radius r (mm)0.4
ShapeEquilateral triangle 60°
SlotWithout hole
Thickness Tolerance (mm)± 0.13
With or Without BreakerNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cemented carbide for turning and milling. For high-speed finishing cutting of non-ferrous metals.

Ulasan Produk

Tidak ada ulasan