Sumitomo Electric Chip CCMT-SC

Sebelum PPN:
Rp159.900
Spesifikasi
Cutting Blade Length (mm)9.7
Clearance Angle (degree)7
Thickness (mm)3.18
Hole ShapePartially cylindrical hole one side 40° -60°
Corner Radius (mm)0.8
Chip breakerOne side
BreakerPocky type for light cutting
Corner Height Tolerance (mm)± 0.08 to ± 0.2
GradeM class
Hole Diameter (ɸ mm)4.4
Inscribed Circle Diameter (ɸ mm)9.525
Inscribed Circle Tolerance (mm)± 0.05 ~ ± 0.15
Manufacturer Conventional Part NumberCCMM322EFM
MaterialA30
Nose Radius r (mm)0.8
SelfishWithout permission
ShapeDiamond 80°
SlotWith holes
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: cemented carbide. For high to medium speed cutting of general steel.

Ulasan Produk

Tidak ada ulasan