Sumitomo Electric Chip CCGT-AG

Sebelum PPN:
Rp359.900
Spesifikasi
Cutting Blade Length (mm)9.7
Clearance Angle (degree)7
Thickness (mm)3.97
Hole ShapePartially cylindrical hole one side 40° -60°
Chip breakerOne side
Corner Height Tolerance (mm)± 0.025
GradeG class
Inscribed Circle Diameter (ɸ mm)9.525
Inscribed Circle Tolerance (mm)± 0.025
MaterialH1
SelfishWithout permission
ShapeDiamond 80°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cemented carbide for turning and milling. For high-speed finishing cutting of non-ferrous metals.

Ulasan Produk

Tidak ada ulasan