Muraki 99 Insert Engraving Cutter (Insert Bubut)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UseMachine parts, medical equipment, gun parts, molds, automobile parts, gears, bearings, processing into precious metals
MaterialK20F
Dimension L (mm)6.35
Angle (°)60
Dimension S (mm)2
CoatingALDURA
Dimension Re (mm)0.2
Dimension W (mm)0.65 (min.), 2.7 (max.)
Dimensions t (mm)0.2 (min.), 2 (max.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide insert type engraving tool with a revolutionary new concept. Most materials can be engraved with high quality. The latest coated carbide inserts deliver high speeds and feeds, dramatically reducing cycle times. ALDURA coating prevents heat transfer to the insert and boasts high wear resistance. For hardened steel up to HRC56.

Ulasan Produk

Tidak ada ulasan