AS ONE Desiccator Vacuum VLH Type without Power Outlet (Wadah Pengering Vakum)

Sebelum PPN:
Rp95.999.900
Spesifikasi
AccessoriesVacuum Valve: Small / outer diameter 8 mm, Large /outer diameter 14 mm (Each 1 piece), power cord: 3 P plug cord with OA adapter approx. 2.9 m, vacuum gauge x 1 piece, shelf board x 2 pieces, silica gel plate x 1 piece.
Allowable Vacuum (Pa)about 133
Capacity (ml)30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with a vacuum gauge that lets you know the degree of vacuum at a glance.
Vacuum valve has 2 ports with outer diameters of φ8mm and φ14mm.
It uses a highly sealed silicon packing.
Warning
It comes with a vacuum gauge that lets you know the degree of vacuum at a glance. Vacuum valve has 2 ports with outer diameters of φ8mm and φ14mm. It uses a highly sealed silicon packing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait