witeg Dispenser Labmax inchAirlessinch Universal
#Grup produk P103688639
Sebelum PPN:
Rp13.999.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bottle-top dispenser LABMAX airless The universal dispenser LABMAX airless is equipped with an automatic ventilation system and is ready for use after a maximum of two doses. The non-contact piston is very easy to move and is particularly suitable for dosing solvents. Your benefits at a glance: -High quality precision instrument, made in Germany -Universal dispenser with automatic ventilation, ideal for solvents -non-contact piston, ideal for solvents -highest accuracy and precision, our error limits are better than the requirements of ISO 8655-5 -robust and stable, made of high quality materials such as platinum spring -100% drip-free thanks to our 180degrees rotating cannula -360degrees rotatable valve head for your safety -hand operation -Flexibility through the use of bottle adapters -easy to clean, fully autoclavable at 121 degrees C -Individual certificate and serial number -DE-M marking according to the German MessEV -LABMAX airless, suction tube, ejection cannula, operating instructions, individual certificate, serial number, thread adapter (2.5 / 5.0 / 10.0 ml: A25, A28, -A45, S40 | 25.0 / 50.0 / 100.0 ml: A25 , A28, A32 / 45, S40)
Feature
360 degrees rotatable valve head for additional security: No matter how tightly you screw the dispenser onto the reagent bottle, you can turn the cannula with one hand so that the label is always visible when working with the LABMAX airless. The use of adapters does not limit this function. 100% non-drip system for your safety: By rotating the cannula by 180 degrees you ensure that the liquid flows back into the bottle. Your LABMAX airless is safely set in this position: no dripping is possible. Even an inadvertent actuation of the piston does not lead to uncontrolled ejection of liquid. Automatic venting: To ensure an exact volume, the device must be vented before the actual dispensing. All LABMAX airless models have an automatic ventilation system. Gas that is lighter than liquid automatically escapes to the outside through a special ventilation channel. Contamination of the bottle contents is excluded. All wetted parts are made of chemically resistant materials: platinum spring, ceramic valve balls, PTFE cylinder, piston and valve made of borosilicate glass 3.3Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
