Tramontina Table Spoon Plenus (Sendok Makan)

Sebelum PPN:
Rp15.900
Spesifikasi
Width (mm)40.0
Length (mm)197
Height (mm)17.0
Weight (kg)0.03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Plenus line brings comfort and practicality together with items that have a light touch when serving and eating. In addition to a cheese kit, the line also offers flatware in five color options and knives for the most diverse types of cut. To do beautifully well every day. Package - Table Spoon Plenus

Ulasan Produk

Tidak ada ulasan

Halaman Terkait