Sebelum PPN:
Rp2.799.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The best moments in your kitchen at home happen when we offer the best to the people we love. This is why it's essential to have high-quality utensils. You will now have much more convenience with Tramontina's 6-piece knife set with stainless steel blades, polycarbonate and fiberglass handles, and case from the Century line. The set comes with a beautiful synthetic case and includes knives with high-quality forged stainless steel blades, which are combined with a distinctive heat treatment composed of tempering, sub-zero quenching, and hardening to 55 and 58 HR, plus polycarbonate and fiberglass handles. The set also includes a carving fork with a stainless steel blade and a chrome-plated carbon steel honing steel with a polypropylene handle. In other words, everything you need for making the best dishes and attaining an unforgettable taste for your special moments at home. The special forged stainless steel blades guarantee a long-lasting and precise cutting edge. The blades undergo a distinctive heat treatment, including tempering, sub-zero quenching and hardening. The blade hardness is of 55 and 58 HRC, which ensures a long-lasting and precise cutting edge. The polycarbonate handles reinforced with fiberglass guarantee high durability, balance and safety. Carving fork with stainless steel blade and polypropylene handle. Special stainless steel honing steel with guaranteed high durability, precise sharpening and a polypropylene handle for high durability, balance and safety. The ergonomic handle provides greater safety, balance and comfort. It comes with a synthetic case that offers protection to the utensils for storing and carrying them safely. Dishwasher safe to make your daily routine easier. The special forged stainless steel blades guarantee a long-lasting and precise cutting edge. The blades undergo a distinctive heat treatment, including tempering, sub-zero quenching and hardening. The blade hardness is of 55 and 58 HRC, which ensures a long-lasting and precise cutting edge. The polycarbonate handles reinforced with fiberglass guarantee high durability, balance and safety. Carving fork with stainless steel blade and polypropylene handle. Special stainless steel honing steel with guaranteed high durability, precise sharpening and a polypropylene handle for high durability, balance and safety. The ergonomic handle provides greater safety, balance and comfort. It comes with a synthetic case that offers protection to the utensils for storing and carrying them safely. Dishwasher safe to make your daily routine easier. Package - 6pcs Cutlery Set Century
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4tP103685173-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
