Tramontina Pengikis Arang (Sekop Arang)

Sebelum PPN:
Rp729.900
Spesifikasi
Length (mm)800
Width (mm)105
Height (mm)70.0
Weight (kg)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In Brazil, roast is synonymous with tradition, commemoration and joy. Perhaps, that is why the Brazilian roast is one of the most respected in the world. In the country, that tradition began in the pampas of the South region, in the same place where Tramontina was born. And that is what makes us so proud to have a complete product line with excellent steel, polywood and a lot of technology. Everything for you to look and make your barbecue and the world never stop evolving. Package - Coal Scaper

Ulasan Produk

Tidak ada ulasan