Tramontina Set Peralatan Makan Chef Century (Set Alat Makan)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Weight (kg)1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Century Line knives have been especially designed for intense use. They receive a thermal treatment which consists of hardening (heating the blade), subzero (cooling from 50 to -196 degrees), and tempering (increasing the steel elasticity) for a longer and more efficient life. The anatomical and ergonomic handle offers safety during use. Made of polycarbonate and fiberglass, the handle is directly injected on the steel bolster and finalized with aluminum rivets. The Century Line has a 25-year warranty covering manufacturing faults and is certified by the NSF, National Sanitation Foundation, an organization internationally recognized by its consultancy, inspection, and training practices aimed at guaranteeing the sanitation of food, water, air, and the environment. The pieces are dishwasher safe. Knives with stainless steel blades and reinforced polycarbonate handles with fiberglass. Sharpener with carbon steel bolster with hard-chrome coating, polypropylene handle and stainless steel ring. Nylon case. Knives with stainless steel blades and reinforced polycarbonate handles with fiberglass. Sharpener with carbon steel bolster with hard-chrome coating, polypropylene handle and stainless steel ring. Nylon case. Package - 6pcs Chefs Kit Century

Ulasan Produk

Tidak ada ulasan