Mayaka Premium Commercial Coffee Machine (Mesin Kopi)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Power (W)200
Voltage (V)220
Frequency (Hz)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Stainless steel mirror housing and plastic side cover. - Multifunction for making coffee, steam and hotwater at the same time. - Touch electronic button for easy operation. - Italian rotary pump with 9 bar pressure. - Dual boilers, one is 500ml, boiler with heating tube to make temperature more stable for making coffee, another is 7L boiler for making steam and hot water. - Different barometers show the pressure of coffee and steam. - Professional SS -filter holder and filter with 58mm diameter. - With LED illuminator. - Pre-infusion system to ensure perfect extraction and crema. - SS steam and water tube for cappucino and hot water. - Top cover cup-warming plate and adjsutable non-slip foot.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait