KOGANEI Lubricator (Lubrikator)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Maximum Operating Pressure (MPa)0.93
Operating Temperature Range (°C)5-60
Port Size1/2
Screw TypeRc
Fluid Usedair
Proof Pressure (MPa)1.47
Oil usedTurbine oil Class 1 (ISO VG32) or equivalent
CaseWith case guard
Lubricator Oil OutletWith drain cock
Oil Storage Volume (mL)160.0
Body Materialaluminum die cast
Bowl materialPolycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Always stable lubrication against changes in flow rate and pressure. Easy adjustment of dripping amount with dial with scale. Click-on bowl with one-touch detachable bowl.

Ulasan Produk

Tidak ada ulasan