Rubberex Super Neoprene Gloves (Sarung Tangan)

Sebelum PPN:
Rp56.900
Spesifikasi
MaterialPolychloroprene, Natural Rubber
TypeFlocklined
Length (mm)330+/-10
Thickness (mm)0.68+/-0.03
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Car and Automobile components assembly and manufacturing, suspension manufacturing, industrial chemical processing, newspaper printing industries, oil refineries, automotive paint shop, lacquer, battery manufacturing, horticulture, pesticides handling, agriculture, laboratory testing, environmental waste clean up, air compressor manufacturing, degreasing, leather tanning, glue manufacturing, janitorial.
Feature
Neoprene glove is made from high grade polychloroprene latex offering excellent protection against acids , solvents, oils and grease, abrasion, tear, cuts, and punctures. - Polychloroprene rubber compound - Excellent abrasion resistance - Good resistance to most solvents, mild acids, oil and fat - Premium grade soft cotton interior lining for comfort

Ulasan Produk

Tidak ada ulasan