PIAA Car LED Bulb Lamp Kit 6000K (Lampu LED Mobil)

Sebelum PPN:
Rp6.299.900 - Rp7.599.900
Spesifikasi
Size (mm)0.9
Color Temperature (Kelvin)6000
Operating Temperature (°C)-30 to +58
Made InTaiwan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum heatsink -Computer designed new aluminum heatsink Cooling fan -High power turbo cooling fan installed to prevent LED chip from overheating
Feature
- High power turbo cooling fan installed to prevent LED chip from overheating - Anti-Flash pulse control unit installed - Cooling Fan to ensure OE standard heat endurance - 10G (motorcycle grade) vibration resistant - JIS S2 / IP66 Dust and water resistant - Kit components: LED bulb x 2, LED control unit x2 - Candela data varies per vehicle

Ulasan Produk

Tidak ada ulasan