Osram LEDriving Fog PL Car LED Bulb (Lampu LED Mobil)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Nominal Voltage (V)12
Nominal Wattage (W)4/12
Base(BL,GD,PK,SR
Color Temperature (Kelvin)6000
Diameter (mm)90
Length (mm)74.0
Width (mm)90.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LEDriving FOG PL provides impressive light power with a color temperature of 6,000 Kelvin. The fog light in shape of an eagle eye, as well as the different housing colors allow for individual car design and style. These fog lights with integrated LED daytime running light functionality are ECE-compliant. The combination of powerful LED fog lights and integrated daytime running lights improves your field of vision and visibility significantly.

Ulasan Produk

Tidak ada ulasan