Rubbermaid Wet Pad (Isi Ulang Kain Pel / Refill Kain Pel)

Sebelum PPN:
Rp379.900
Spesifikasi
Dimensions (W x H x T) (mm)510 x 140 x 15
Mass (kg)0.1
ColorBlue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Frame and handle (pole) are sold separately.
Feature
More advanced removal can be expected by using different detergents, and mops that are also used for medical use at home. Stocking the replacement pad is very clean and convenient because it can be washed and used each time. And just wash with water. Excellent water wiping pad to remove bacteria and dirt. Zigzag weave removes stubborn dirt. Color coding by location and application reduces the risk of cross-contamination. Excellent durability, bleaching agent can be used. Can use up to 95% less detergent than cotton mop. Washable up to 500 times (up to 200 times when using bleach). Selectable at water temperatures up to 93 degreess (without bleach). Rubber Made Commercial Products All microfiber products can be bleached. Excellent durability and more effective cleaning than products that cannot use bleach. Rubber-made products are compatible with bleach with higher pH values. The use of bleach has a bactericidal effect even at temperatures below 71 degreess. Bleach (hypochlorous acid) is the only CDC-approved disinfectant for places where Clostridium difficile or Creutzfeldt-Jakob disease may be present.

Ulasan Produk

Tidak ada ulasan