TJM Design Cutter Knife Screwdriver L561 (Pisau Cutter)

Sebelum PPN:
Rp129.900
Spesifikasi
Suitable Replacement BladeSpare blade terrific blade silver / black, spare blade large hard blade double, blade with no broken line
StandardL type
Color (Body)black
Weight (g)101
TRUSCO Number401-3085

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thick cutter
Warning
* Be careful when handling because it is a knife. * Please use appropriate treatment for broken blades after use.
Feature
Strong screw lock type 1mm thick, hardened cutter holder Hardness equivalent to JIS driver Elastomer resin grip that is firmly gripped and non-slip Pitch feed method where the blade does not slide out Great blade black standard equipment Built-in two spare blades in the body With safety rope mounting ring

Ulasan Produk

Tidak ada ulasan