TJM Design Cutter Knife Screwdriver L560 (Pisau Cutter)

Sebelum PPN:
Rp119.900
Spesifikasi
Weight (g)99
Color (Body)black
StandardL type
Suitable Replacement BladeSpare blade terrific blade silver / black, spare blade large hard blade double, blade with no broken line
TRUSCO Number401-3069

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Auto-lock type (locking force 25 kg) 1mm thick, hardened cutter holder Hardness equivalent to JIS driver Elastomer resin grip that is firmly gripped and non-slip Great blade black standard equipment Built-in two spare blades in the body With safety rope mounting ring

Ulasan Produk

Tidak ada ulasan