Sato Parts Screw Terminal Block

Sebelum PPN:
Rp279.900
Spesifikasi
Height (mm)17.5
MaterialMain insulation (body) / phenol (UL94V-0), main insulation (cover) / polycarbonate (UL94V-0)
Terminal Pitch (mm)10
Mounting MethodDirect attachment
Rated Voltage (V)300 (TUV standard 250)
Board Thickness (mm)(Cover) 1.0
Color (Body)B (black)
Conformity StandardUL standard, TUV standard (conforms to IEC60947-7-1)
Connection Methodscrew
Dimension C (mm)1.5
Insulation Resistance (MΩ)100 or more (DC500V)
Number of Poles6P
Rated Current (IEC) (A)15
Rated Current (UL) (A)15
Screw Tightening Torque (N m)0.8
Terminal screwM3.5 x 8
Withstand Voltage (V/minute)AC2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* When using as a standard product, check the restrictions on the standard. * When tightening terminal screws without connecting wires, use a torque of 0. * to 0. * N m. * Do not use an impact driver to tighten the screws, as this may cause damage to the screws. * When connecting the wires, screwing too tightly may damage the screw, so observe the tightening torque.

Ulasan Produk

Tidak ada ulasan