Sharp Scientific Calculator

Sebelum PPN:
Rp629.900
Spesifikasi
Battery UsedLR44 x 1
Weight (g)108 (including battery and excluding hard case)
Number of Digits(Calculation result) Mantissa part / 10, exponent part / 2
DisplayLiquid crystal (96 x 32 dots [16 columns 4 lines])
Type585 function function
AccessoriesHard case
Dimensions (W x D x H) (mm)80 x 166 x 15
Usage Time (hour)Approx. 3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Electricity / Electronics] Trigonometric / hyperbolic function, exponential / logarithmic function, complex number calculation, physical constant (52), [Physical / chemical] trigonometric / hyperbolic function, exponential / logarithmic function, standard deviation / random number, regression analysis, physics Constant (52), unit conversion (302), [Mathematics] trigonometric function / hyperbolic function, exponential / logarithmic function, differential / integral calculation, sigma calculation, complex number calculation, quaternary simultaneous linear equation, binary / ternary simultaneous 1 Quadratic equation, quadratic equation, quadratic / cubic equation, vector calculation, matrix calculation, constant calculation, [machine / work] trigonometric function / hyperbolic function, coordinate conversion / angle conversion, [civil engineering / architecture / surveying] trigonometric function / Hyperbolic function, exponential / logarithmic function, coordinate conversion / degree / minute / second conversion, [production management / quality / experiment] standard deviation / random number, regression analysis, [information processing] binary / octal / hexadecimal calculation, logical operation, [logical operation] Biology / Medical / Pharmaceutical] exponential / logarithmic function, standard deviation / random number, regression analysis, formula calculation function (software Lever), physical constants (52), [Economics / Sociology / Statistics] exponential / logarithmic functions, permutations / combinations, standard deviation / random numbers, regression analysis Constant memory (9), simulation calculation, solver function, constant calculation, percent, percentage calculation, degree minute second conversion (60 base <-> decimal), time calculation, coordinate conversion, (inverse) hyperbolic function, permutation / combination, ABS, Random numbers, factorization, rounding of calculation results, fraction calculation, sum (sigma) / power (pi) calculation, statistical calculation [1 variable (standard deviation), 2 variables (regression analysis), quartile], statistics List display, distribution calculation, vector calculation, matrix calculation, differential / integral calculation, complex number calculation, quotient / remainder calculation, integerization calculation, greatest common divisor / least common multiple, quadratic / tertiary equation, quaternary simultaneous linear equation, Binary and ternary simultaneous linear equations, number table creation function, N-ary calculation (binary / quinary / octal / hexadecimal), logical operation, last answer function, multi-line playback function, function memory (3) , Display method specification (FSE), circulating decimal point display, physical constant (52), unit conversion (302), quick hitting (2 key roll Ba with), automatic power saving mode, twin power, Japanese display, formula as the input display, tabular input of statistical data, three-digit scale
Feature
Adding beauty to ease of use and toughness Easy to read and easy to use with Japanese display Newly equipped "Home key" that can easily return to the initial screen of the general mode Calculate and check complex formulas easily

Ulasan Produk

Tidak ada ulasan

Halaman Terkait