NITTO Rough Surface Line Tape Ls

Sebelum PPN:
Rp549.900 - Rp1.099.900
Spesifikasi
Tape Length (m)10
Adhesive Strength (N/20mm)14.58
CharacteristicDurability and wear resistance
Thickness (mm)0.91
AdhesiveRubber-based
Base MaterialPVC film
Main UsesFor display and safety
Tensile Strength (N/10mm)193.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For safety measures in factories, warehouses, etc.
Warning
* Do not use for any purpose other than the intended use. * If the surface is very uneven, sufficient adhesive strength may not be obtained. (In that case, select an appropriate primer and use it. * Depending on the adherend, the floor surface may be damaged or adhesive may be left when peeling off. * Avoid using for insulation or human body. * Wipe off any dust, oil, moisture, etc. on the surface to be pasted, and then paste the tape. * Please save away from direct sunlight. * Do not use on base materials containing PVC and plasticizers as they may peel off.
Feature
Since it uses a stiff base material and a strong adhesive, it can follow rough surfaces well. Thick type with excellent wear resistance and durability. You can use and pass right after pasting.

Ulasan Produk

Tidak ada ulasan