TOP Portable Impact Socket Holder (9.5Mm Square)

Sebelum PPN:
Rp289.900
Spesifikasi
Overall Length L (mm)42.5
Insertion Angle (mm [inch])9.5 [3/8]
Use Range500g or less
Bit Mounting MethodPush slide type
Weight (g)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For carrying and storing sockets for socket wrenches and socket wrenches.
Warning
* Do not hang more than 500g on one holder. * Please use the size that fits the insertion angle. * When mounting the impact socket, align the hole for the pin with the fall prevention ball of the holder. * When installing, make sure that it is securely locked before hanging. * Do not use for any purpose other than the intended use of the tool.
Feature
Very convenient for carrying and storing socket wrench sockets and socket wrench sockets. The pull-out test passed 400kgf and cannot be easily removed. Attached to a belt to improve work safety and efficiency. With just one hand, you can easily take it out when you want to use it. Lightweight design using some aluminum alloys.

Ulasan Produk

Tidak ada ulasan