Pro-Auto Flex Lock Gear Wrench 19Mm

Sebelum PPN:
Rp529.900
Spesifikasi
Thickness (mm)11.2 (glasses), 8.4 (spanner)
Overall Length (mm)215
Opposite Dimensions (mm)19
Weight (g)236
TRUSCO Number320-7200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
There is no switching between forward and reverse. Flex mechanism can swing 180 degrees. A lock mechanism that can be fixed by 12-step 15 degrees angle adjustment is adopted. Final tightening is possible with 72 gears and a feed angle of 5 degrees (only 8 mm with 60 gears and a feed angle of 6 degrees). Satin chrome finish.

Ulasan Produk

Tidak ada ulasan