DIC Helmet Mp

Sebelum PPN:
Rp719.900
Spesifikasi
Weight (g)385
External Dimensions (L x W x H) (mm)265 x 222 x 152
TypeMP type
Shock Absorbing Liner (Styrofoam)None
MaterialFRP resin
Coloryellow
Use ClassificationFor falling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For falling
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
* Especially excellent in weather resistance and heat resistance, but not suitable for electric resistance. All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
FRP resin reinforced by impregnating glass fiber with thermosetting polyester resin. In particular, it has excellent weather resistance and heat resistance and can be used with confidence. NP chin string attached as standard

Ulasan Produk

Tidak ada ulasan