Rubbermaid Caster Type Step Stool (Bangku Pijakan / Bangku Lipat)

Sebelum PPN:
Rp2.399.900
Spesifikasi
MaterialABS resin
Mass (kg)2.7
Total Load Capacity (Kg)158.8
Colorbeige
Dimensions (phi x H) (mm)406 x 343

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is very convenient to take dishes and cooking utensils on a hanging shelf. With a spring caster, it is a lightweight and sturdy platform that can be moved quickly even if both hands are full. Steps are non-slip for safety. It is easy to move with a spring-type caster. Stackable, can be stored in a minimal space when not in use. It is made of strong circular resin. The circular shape minimizes damage to walls or furniture. A safe, lightweight and sturdy platform. Easy to move with casters.

Ulasan Produk

Tidak ada ulasan