ASOH Ace Ball Zero Bw Type

Sebelum PPN:
Rp629.900
Spesifikasi
TypeBW type (female x female)
FluidWater, oil, air
ConnectionRc x G (Female thread)
Shapestraight
Body MaterialBrass
Handle ShapeLever type
MaterialBody: Brass (C3771), Socket: Brass (C3604BD, etc.)
Nominal Diameter A15
Nominal Diameter B1/2
Operating Temperature Range (°C)-10 to +80 (no freezing)
Working Pressure (MPa)0.98 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For all oil and pneumatic equipment. For equipment piping such as water supply and hot water supply.
Feature
Labor-saving connection, minimal fluid resistance, and excellent functional beauty.

Ulasan Produk

Tidak ada ulasan