ASOH Ace Ball Peacock Type

Sebelum PPN:
Rp269.900
Spesifikasi
TypeBall valve
Bore Diameter (phi mm)6
FluidWater, oil, air
Body MaterialBrass
ConnectionR
Handle ShapeLever type
Operating Temperature Range (°C)-10 to +80 (no freezing)
Shapeangle
Working Pressure (MPa)0.98 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used with high reliability for draining tanks and containers and as a substitute for peacock.
Feature
The primary side has a tapered (PT) external thread, and the secondary side has a drain discharge shape.

Ulasan Produk

Tidak ada ulasan