ASOH Ace Ball Outer, Inner Screw Type

Sebelum PPN:
Rp259.900
Spesifikasi
TypeBall valve
Handle ShapeLever type
Height (mm)28.5
Body MaterialBrass
ConnectionR x G (Female thread)
FluidWater, oil, air
MaterialBody: Brass (C3771BE), Socket: Brass (C3604BD, etc.)
Nominal Diameter A6
Nominal Diameter B1/8
Operating Temperature Range (°C)-10 to +80 (no freezing)
Shapeangle
Working Pressure (MPa)0.98 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Piping valve with tapered (PT) external thread on the primary side and parallel (PF) internal thread on the secondary side. The secondary side is a parallel thread, but piping can be done without leakage by applying a sealing material. Convenient for connecting bite fittings and fittings of other piping methods.

Ulasan Produk

Tidak ada ulasan