Yuei Caster Sus-Sg Type Free Wheel (Double Bearing), Plate Type, With Stopper

Sebelum PPN:
Rp289.900 - Rp339.900
Spesifikasi
Metal Finishstainless
ShapeUniversal car S
Caster TypePlate type free wheel caster
CharacteristicWater resistance, corrosion resistance
Material (Wheel)Nylon
Model SUS-SG Swivel car
Mounting Dimensions X x Y (mm)55x42
StopperWith rotation stopper
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
All stainless steel (SUS304) casters with excellent corrosion resistance and water resistance. The type with a stopper is a caster that locks only the rotation of the wheel.

Ulasan Produk

Tidak ada ulasan