Yuei Caster Sj Type Free Wheel (Nylon Wheel, Double Bearing) With Stopper

Sebelum PPN:
Rp309.900
Spesifikasi
Mounting Seat A x B (mm)90 x 90
Hole Diameter P (mm)Ø11
Caster TypePlate type free wheel caster
Mounting Height H (mm)132
Allowable Load (daN)120
Eccentric E (mm)32
Material (Wheel)Nylon
Metal FinishTrivalent UNIQLO finish
Model SJ Swivel Car
Mounting Dimensions X x Y (X' x Y') (mm)71x71 (68x68)
ShapeUniversal car S
StopperWith rotation stopper
TRUSCO Number379-7023
Turning Radius R (mm)86
Wheel Diameter D (mm)100
Wheel TypeSingle wheel
Wheel Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General industrial caster used for transporting for medium loads. By making the structure of the swivel part a two-stage structure, smooth turning is possible. Wheel rotation can be locked by a stopper.

Ulasan Produk

Tidak ada ulasan