Yuei Caster Sj Swivel (Urethane Wheel, Double Bearing) With Stopper

Sebelum PPN:
Rp469.900 - Rp509.900
Spesifikasi
Metal FinishTrivalent UNIQLO finish
Wheel Width (mm)32
Hole Diameter P (mm)Ø11
StopperWith rotation stopper
Caster TypePlate type free wheel caster
CharacteristicOil and abrasion resistance
Eccentric E (mm)32
Material (Wheel)Nylon foil urethane (with bearing) car
Model SJ Swivel Car
ShapeUniversal car S
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General industrial caster used for transporting for medium loads. By making the structure of the swivel part a two-stage structure, smooth turning is possible. Wheel rotation can be locked by a stopper.

Ulasan Produk

Tidak ada ulasan