Yuei Caster Screw-In Type Lt Free Wheel (Rubber Wheel)

Sebelum PPN:
Rp45.900 - Rp98.900
Spesifikasi
Caster TypeScrew-in casters
Metal FinishTrivalent UNIQLO finish
Load TypeLight load
Material (Metal)steel
Material (Wheel)Rubber
Model LT Swivel Car
Shaft Length L (mm)14
ShapeUniversal car
StopperNone
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* LT-65RH and LT-75RH are hard rubber.
Feature
General screw-in type caster with running ability and load capacity. By making the structure of the swivel part a two-stage structure, smooth turning is possible.

Ulasan Produk

Tidak ada ulasan