Yuei Caster K2 Fixed Car (Rubber Wheel)

Sebelum PPN:
Rp329.900
Spesifikasi
Mounting Height H (mm)170
Wheel TypeSingle wheel
ShapeFixed car
Caster TypePlate type fixed wheel caster
Wheel Width (mm)40
Allowable Load (daN)160
Hole Diameter P (mm)11
Material (Wheel)Rubber (with B)
Metal FinishTrivalent UNIQLO finish
Model K2 fixed car
Mounting Dimensions X x Y (X' x Y') (mm)80x80 (75x75)
Mounting Seat A x B (mm)102x102
StopperNone
Wheel Diameter D (mm)Ø130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Caster with roll box pallet standard dimensions. The mounting dimensions are the same for both universal cars, universal car stoppers, and fixed cars. In addition, it has runnability and load capacity.

Ulasan Produk

Tidak ada ulasan