Yuei Caster J2 Type Swivel (Rubber Wheel, Double Bearing) Plate Type

Sebelum PPN:
Rp389.900
Spesifikasi
Metal FinishTrivalent UNIQLO finish
Hole Diameter P (mm)Ø11
ShapeUniversal car
Wheel Width (mm)40
Eccentric E (mm)40
Allowable Load (daN)160
Caster TypePlate type free wheel caster
Material (Wheel)Rubber (with B)
Model J2 Swivel Car
Mounting Dimensions X x Y (X' x Y') (mm)80x80 (75x75)
Mounting Height H (mm)170
Mounting Seat A x B (mm)102x102
StopperNone
TRUSCO Number379-8054
Turning Radius R (mm)105
Wheel Diameter D (mm)130
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Caster with roll box pallet standard dimensions. The mounting dimensions are the same for both universal cars, universal car stoppers, and fixed cars. In addition, it has runnability and load capacity. By making the structure of the swivel part a two-stage structure, smooth turning is possible.

Ulasan Produk

Tidak ada ulasan